

TIMKEN
TIMKEN
4539V
TIMKEN TIMKEN
Description
4539V OIL SEAL ; SMALL BORE INCH
2.367" Shaft Dia; 3.366" Housing Bore; 0.257" Nominal Width; Viton Lip; Solid Seal; 0.257" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Part #
4539V
BDI #
1343441
Details
53.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4539V/p/1343441
Your Price
$ 53.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.048
EAN
0053893508184
Product Group - BDI
S02250
Generic Design Code
C_R_CRW3
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
75
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4539V
Weight / LBS
0.106
Long Description
2.367" Shaft Dia; 3.366" Housing Bore; 0.257" Nominal Width; Viton Lip; Solid Seal; 0.257" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Housing Bore
3.366 Inch | 85.496 Millimeter
Actual Width
0.257 Inch | 6.528 Millimeter
Nominal Width
0.257 Inch | 6.528 Millimeter
Shaft Diameter
2.367 Inch | 60.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh