TIMKEN
TIMKEN
455200N
TIMKEN TIMKEN
Description
455200N OIL SEAL ; SMALL BORE INCH
4-1/2" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; Polyacrylate Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
455200N
BDI #
1343536
Details
127.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/455200N/p/1343536
Your Price
$ 127.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.236
EAN
0053893508252
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455200N
Weight / LBS
0.522
Long Description
4-1/2" Shaft Dia; 5-1/2" Housing Bore; 9/16" Nominal Width; Polyacrylate Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Actual Width
0.562 Inch | 14.275 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


