TIMKEN
								TIMKEN
							
						
					455322V
				 
				TIMKEN TIMKEN
Description
						
                            
								455322V OIL SEAL ; SMALL BORE INCH
2-3/4" Shaft Dia; 3.543" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
                         	Part #
	                    
	                      	455322V
							BDI #
						
	                      	1343559
							
						
Details
                    
                        214.63
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/455322V/p/1343559
						
		
		
		
				Your Price
				
						
							$ 214.63 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.1
					EAN
				0053893508290
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_CRWH1
			Lip Material
				
					Viton
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					45
			Other Features
				
					Assembled | General Purpose | With Inner Case
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					455322V
			Weight / LBS
				
					0.221
			Long Description
				
					2-3/4" Shaft Dia; 3.543" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width;  Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
			Actual Width
				
					0.5 Inch | 12.7 Millimeter
			Housing Bore
				
					3.543 Inch | 89.992 Millimeter
			Shaft Diameter
				
					2.75 Inch | 69.85 Millimeter
			Nominal Width
				
					0.5 Inch | 12.7 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter