https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzNnxpbWFnZS9qcGVnfGFESXhMMmcyWXk4eE1EYzJPRFV3T1RnNU5EWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58NjQ5ZmY4M2FmNjgxMmNlODkzOThjZGVlZjNhYmY0ZDk2Yjg2YTU3ZTYxOGU5YTNiYjMwNWYxOTA3NDFiYWJjNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzNnxpbWFnZS9qcGVnfGFESXhMMmcyWXk4eE1EYzJPRFV3T1RnNU5EWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58NjQ5ZmY4M2FmNjgxMmNlODkzOThjZGVlZjNhYmY0ZDk2Yjg2YTU3ZTYxOGU5YTNiYjMwNWYxOTA3NDFiYWJjNg
SKF
SKF
45600 / 1.803X2.881X0.622 HMSA1 V
SKF SKF
Description
CRSEAL 45600 / 1.803X2.881X0.622 HMSA1 V ; DBL LIP SEAL
1.803" Shaft Dia; 2.881" Housing Bore; 0.622" Nominal Width; Viton Lip; Solid Seal; 0.622" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Part #
45600
BDI #
22780051
Details
73.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45600-1-803X2-881X0-622-HMSA1-V/p/22780051
Your Price
$ 73.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.063
EAN
0085311500814
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
45600
Weight / LBS
0.139
Long Description
1.803" Shaft Dia; 2.881" Housing Bore; 0.622" Nominal Width; Viton Lip; Solid Seal; 0.622" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Nominal Width
0.622 Inch | 15.799 Millimeter
Shaft Diameter
1.803 Inch | 45.796 Millimeter
Housing Bore
2.881 Inch | 73.177 Millimeter
Actual Width
0.622 Inch | 15.799 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

