![45X62X7 HMSA10 V](/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTF8aW1hZ2UvanBlZ3xhREZpTDJoa055OHhNREk1TXpRd01qYzVOakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TUY4eVh6TXdNSGd6TURBdWFuQm58N2Y3YjkyYmJmOWYyYmY3NWMzNmY4MTEwN2UyOGJlYjkwYzJlOWI5MjYzYTE2N2U4ZDI3YTM1MmJjMmJjYzY5Zg)
![45X62X7 HMSA10 V](/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTF8aW1hZ2UvanBlZ3xhREZpTDJoa055OHhNREk1TXpRd01qYzVOakEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TUY4eVh6TXdNSGd6TURBdWFuQm58N2Y3YjkyYmJmOWYyYmY3NWMzNmY4MTEwN2UyOGJlYjkwYzJlOWI5MjYzYTE2N2U4ZDI3YTM1MmJjMmJjYzY5Zg)
SKF
SKF
45X62X7 HMSA10 V
SKF SKF
Description
CRSEAL 45X62X7 HMSA10 V DBL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Lip Seal; 45MM Shaft Dia; 62MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
45X62X7 HMSA10 V
BDI #
1257420
Details
43.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45X62X7-HMSA10-V/p/1257420
Your Price
$ 43.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316572545195
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.052
Long Description
Lip Seal; 45MM Shaft Dia; 62MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh