https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA21-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTh8aW1hZ2UvanBlZ3xhRE01TDJnM01DOHhNRGN4TVRNd09EQXdPVFV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TVY4eVh6TXdNSGd6TURBdWFuQm58Yjk5Nzg3MWNjZWFmYTA5NzcyMjNhYjAxMzlmNzM0YzViYWY4ZDI1NjNlOGI0OTgwNjI2YzAwOTkzZDRmNmE4ZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA21-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTh8aW1hZ2UvanBlZ3xhRE01TDJnM01DOHhNRGN4TVRNd09EQXdPVFV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TVY4eVh6TXdNSGd6TURBdWFuQm58Yjk5Nzg3MWNjZWFmYTA5NzcyMjNhYjAxMzlmNzM0YzViYWY4ZDI1NjNlOGI0OTgwNjI2YzAwOTkzZDRmNmE4ZQ
SKF
SKF
45X72X11.43 HMSA21 E
SKF SKF
Description
CRSEAL 45X72X11.43 HMSA21 E DBL LIP SEAL ; NON-RETURNABLE
45MM Shaft Dia; 72MM Housing Bore; 11.43MM Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 11.43MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HMSA21 Seal Design Code
Part #
45X72X11.43 HMSA21 E
BDI #
1252840
Details
65.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/45X72X11-43-HMSA21-E/p/1252840
Your Price
$ 65.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.037
EAN
0085311304566
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA21
Lip Material
Ethylene Acrylic Elastomer
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA21
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.092
Long Description
45MM Shaft Dia; 72MM Housing Bore; 11.43MM Nominal Width; Ethylene Acrylic Elastomer Lip; Solid Seal; 11.43MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HMSA21 Seal Design Code
Actual Width
0.45 Inch | 11.43 Millimeter
Housing Bore
2.835 Inch | 72 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Nominal Width
0.45 Inch | 11.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

