https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1NnxpbWFnZS9qcGVnfGFHRmhMMmc0WlM4eE1EYzJOemt5T0RNeU9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU4xOHlYek13TUhnek1EQXVhbkJufDkzMGVmZTM2MzhhZWQ1MmU3NmI4Mjc0NjgzN2EwOGIwYTViOWQyNmJiNjRlZGZjZTU5YTM4MGUzMWE1ZGFmZDU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1NnxpbWFnZS9qcGVnfGFHRmhMMmc0WlM4eE1EYzJOemt5T0RNeU9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU4xOHlYek13TUhnek1EQXVhbkJufDkzMGVmZTM2MzhhZWQ1MmU3NmI4Mjc0NjgzN2EwOGIwYTViOWQyNmJiNjRlZGZjZTU5YTM4MGUzMWE1ZGFmZDU
TIMKEN
TIMKEN
4613N
TIMKEN TIMKEN
Description
4613N OIL SEAL ; SMALL BORE INCH
1.377" Shaft Dia; 2-7/8" Housing Bore; 0.693" Nominal Width; Polyacrylate Lip; Solid Seal; 0.693" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 57 Seal Design Code
Part #
4613N
BDI #
1343766
Details
22.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4613N/p/1343766
Your Price
$ 22.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.036
EAN
0053893508900
Product Group - BDI
S02250
Generic Design Code
NAT_57
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
57
Other Features
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4613N
Weight / LBS
0.081
Long Description
1.377" Shaft Dia; 2-7/8" Housing Bore; 0.693" Nominal Width; Polyacrylate Lip; Solid Seal; 0.693" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 57 Seal Design Code
Shaft Diameter
1.377 Inch | 34.976 Millimeter
Actual Width
0.693 Inch | 17.602 Millimeter
Housing Bore
2.874 Inch | 73 Millimeter
Nominal Width
0.693 Inch | 17.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

