https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzF8aW1hZ2UvanBlZ3xhRGt6TDJoaE15OHhNRGN4TVRBME16Y3pOVFU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxQXlYekZmTXpBd2VETXdNQzVxY0djfDAzZDU4NzQ1ZmEwY2EzN2FhMjBiZGU3ZjRlMzIxZjAyMWZkOTM1YjE2OWZkNjdiYWYwNmZiN2RiNzZhNTY4MTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzF8aW1hZ2UvanBlZ3xhRGt6TDJoaE15OHhNRGN4TVRBME16Y3pOVFU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxQXlYekZmTXpBd2VETXdNQzVxY0djfDAzZDU4NzQ1ZmEwY2EzN2FhMjBiZGU3ZjRlMzIxZjAyMWZkOTM1YjE2OWZkNjdiYWYwNmZiN2RiNzZhNTY4MTk
SKF
SKF
4641 / 0.469X0.999X0.313 P2 R
SKF SKF
Description
CRSEAL 4641 / 0.469X0.999X0.313 P2 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 15/32" Shaft Dia; 0.999" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P2 Seal Design Code
Part #
4641
BDI #
1252900
Details
22.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4641-0-469X0-999X0-313-P2-R/p/1252900
Your Price
$ 22.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311003117
Product Group - BDI
S02250
Generic Design Code
C_R_P2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
P2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.075
Long Description
Lip Seal; 15/32" Shaft Dia; 0.999" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; P2 Seal Design Code
Shaft Diameter
0.469 Inch | 11.913 Millimeter
Housing Bore
0.999 Inch | 25.375 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

