https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSW90-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDJ8aW1hZ2UvanBlZ3xhR016TDJnNVl5OHhNRGN4TVRBME16a3pNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMWM1TUY4eFh6TXdNSGd6TURBdWFuQm58NjZkZGEyZmViMjY1YzIwMDgwMmU3YjUxNTIzNGY3YjJmMjVhNjE3MDY3Y2Q3Mjk0MmQyZGEyMjY5OTRiYTJhOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSW90-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDJ8aW1hZ2UvanBlZ3xhR016TDJnNVl5OHhNRGN4TVRBME16a3pNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMWM1TUY4eFh6TXdNSGd6TURBdWFuQm58NjZkZGEyZmViMjY1YzIwMDgwMmU3YjUxNTIzNGY3YjJmMjVhNjE3MDY3Y2Q3Mjk0MmQyZGEyMjY5OTRiYTJhOQ
SKF
SKF
46935 / 4.688X6.001X0.38 HMSW90 P
SKF SKF
Description
CRSEAL 46935 / 4.688X6.001X0.38 HMSW90 P ; NON-RETURNABLE SGL LIP SEAL
4-11/16" Shaft Dia; 6.001" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW90 Seal Design Code
Part #
46935
BDI #
1252924
Details
152.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/46935-4-688X6-001X0-38-HMSW90-P/p/1252924
Your Price
$ 152.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.127
EAN
0085311036481
Product Group - BDI
S02250
Generic Design Code
C_R_HMSW90
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSW90
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.717
Long Description
4-11/16" Shaft Dia; 6.001" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSW90 Seal Design Code
Shaft Diameter
4.688 Inch | 119.075 Millimeter
Actual Width
0.38 Inch | 9.652 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Housing Bore
6.001 Inch | 152.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


