DODGE
DODGE
46SS307
DODGE DODGE
Description
46SS307 SPLIT SEAL
Oil Seal; Labyrinth; Non-Metallic Material; 3-7/16" Bore
Part #
043509
BDI #
244132
Details
191.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/46SS307/p/244132
Your Price
$ 191.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.06
EAN
0782475027200
Product Group - BDI
M06288
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Oil Seal
Product Specification
Oil Seal; Labyrinth; Non-Metallic Material; 3-7/16" Bore
Long Description
Oil Seal; Labyrinth; Non-Metallic Material; 3-7/16" Bore