TIMKEN
TIMKEN
4701N
TIMKEN TIMKEN
Description
4701N OIL SEAL ; SMALL BORE INCH
0.408" Shaft Dia; 1.004" Housing Bore; 0.208" Nominal Width; Polyacrylate Lip; Solid Seal; 0.208" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 49 Seal Design Code
Part #
4701N
BDI #
1344021
Details
11.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4701N/p/1344021
Your Price
$ 11.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.014
EAN
0053893509099
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
49
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4701N
Weight / LBS
0.031
Long Description
0.408" Shaft Dia; 1.004" Housing Bore; 0.208" Nominal Width; Polyacrylate Lip; Solid Seal; 0.208" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 49 Seal Design Code
Shaft Diameter
0.408 Inch | 10.363 Millimeter
Housing Bore
1.004 Inch | 25.502 Millimeter
Nominal Width
0.208 Inch | 5.283 Millimeter
Actual Width
0.208 Inch | 5.283 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


