TIMKEN
TIMKEN
470547
TIMKEN TIMKEN
Description
470547 OIL SEAL ; 2.882" SHAFT DIAMETER 2 LIP
2.882" Shaft Dia; 3.431" Housing Bore; 0.291" Nominal Width; Nitrile Lip; Solid Seal; 0.291" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
470547
BDI #
1344060
Details
37.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/470547/p/1344060
Your Price
$ 37.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.003
EAN
0053893490953
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
470547
Weight / LBS
0.007
Long Description
2.882" Shaft Dia; 3.431" Housing Bore; 0.291" Nominal Width; Nitrile Lip; Solid Seal; 0.291" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Nominal Width
0.291 Inch | 7.391 Millimeter
Shaft Diameter
2.882 Inch | 73.203 Millimeter
Actual Width
0.291 Inch | 7.391 Millimeter
Housing Bore
3.431 Inch | 87.147 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


