TIMKEN
TIMKEN
471169N
TIMKEN TIMKEN
Description
471169N OIL SEAL ; SMALL BORE INCH
1-3/4" Shaft Dia; 2.411" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
471169N
BDI #
1344111
Details
48.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/471169N/p/1344111
Your Price
$ 48.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893509365
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
471169N
Weight / LBS
0.061
Long Description
1-3/4" Shaft Dia; 2.411" Housing Bore; 0.38" Nominal Width; Polyacrylate Lip; Solid Seal; 0.38" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Housing Bore
2.411 Inch | 61.239 Millimeter
Actual Width
0.38 Inch | 9.652 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


