https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-282-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNXxpbWFnZS9qcGVnfGFEY3dMMmc1TXk4eE1EYzJOemt5TVRVeE1qUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU9ESmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDY3NmYyYjUzY2IyYmY0N2M2MDlhZTAwN2FlNmVlYzBjYTk5MWQwOTFkMmJmMTI1YzJhMzcyNTM4NGI1Y2U5NDE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-282-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzNXxpbWFnZS9qcGVnfGFEY3dMMmc1TXk4eE1EYzJOemt5TVRVeE1qUTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU9ESmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDY3NmYyYjUzY2IyYmY0N2M2MDlhZTAwN2FlNmVlYzBjYTk5MWQwOTFkMmJmMTI1YzJhMzcyNTM4NGI1Y2U5NDE
TIMKEN
TIMKEN
4740
TIMKEN TIMKEN
Description
4740 OIL SEAL ; 2.18" SHAFT DIAMETER 2 LIP
2.18" Shaft Dia; 2.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 282 Seal Design Code
Part #
4740
BDI #
1344535
Details
12.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4740/p/1344535
Your Price
$ 12.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.045
EAN
0053893465128
Product Group - BDI
S02250
Generic Design Code
NAT_282
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
282
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4740
Weight / LBS
0.111
Long Description
2.18" Shaft Dia; 2.999" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 282 Seal Design Code
Shaft Diameter
2.18 Inch | 55.372 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.999 Inch | 76.175 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

