https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
SKF
SKF
475X505X17 HDSA1 RR
SKF SKF
Description
CRSEAL 475X505X17 HDSA1 RR DBL LIP SEAL
475MM Shaft Dia; 505MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Part #
475X505X17 HDSA1 RR
BDI #
22780257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/475X505X17-HDSA1-RR/p/22780257
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.41
EAN
0085311520362
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
475X505X17 HDSA1 RR
Weight / LBS
3.12
Long Description
475MM Shaft Dia; 505MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Shaft Diameter
18.701 Inch | 475 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Housing Bore
19.882 Inch | 505 Millimeter
Nominal Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

