

TIMKEN
TIMKEN
476591NBULK
TIMKEN TIMKEN
Description
476591NBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
3.562" Shaft Dia; 4.631" Housing Bore; 0.562" Nominal Width; Polyacrylic Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
476591NBULK
BDI #
1344669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/476591NBULK/p/1344669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.091
EAN
0053893774893
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
476591NBULK
Long Description
3.562" Shaft Dia; 4.631" Housing Bore; 0.562" Nominal Width; Polyacrylic Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
3.562 Inch | 90.475 Millimeter
Housing Bore
4.631 Inch | 117.627 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh