https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA28-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDd8aW1hZ2UvanBlZ3xhRGMwTDJnME15OHhNRGN4TVRBME5EUTRPVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5T0Y4elh6TXdNSGd6TURBdWFuQm58YWJkN2FkODU0NGQ2YmRhM2VmYzA1Y2VkNDY4MDYxNzg4MDQ5MDJkMjM1NTExOTRmOTI4YjI1MmFlNzc3Mzg0OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA28-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDd8aW1hZ2UvanBlZ3xhRGMwTDJnME15OHhNRGN4TVRBME5EUTRPVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5T0Y4elh6TXdNSGd6TURBdWFuQm58YWJkN2FkODU0NGQ2YmRhM2VmYzA1Y2VkNDY4MDYxNzg4MDQ5MDJkMjM1NTExOTRmOTI4YjI1MmFlNzc3Mzg0OA
SKF
SKF
47660 / 4.75X6.619X1.181 HMSA28 R
SKF SKF
Description
CRSEAL 47660 / 4.75X6.619X1.181 HMSA28 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 4-3/4" Shaft Dia; 6.619" Housing Bore; 1.181" Nominal Width; Nitrile Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA28 Seal Design Code
Part #
47660
BDI #
1253009
Details
210.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/47660-4-75X6-619X1-181-HMSA28-R/p/1253009
Your Price
$ 210.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.27
EAN
0085311036788
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA28
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA28
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.716
Long Description
Lip Seal; 4-3/4" Shaft Dia; 6.619" Housing Bore; 1.181" Nominal Width; Nitrile Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA28 Seal Design Code
Housing Bore
6.619 Inch | 168.123 Millimeter
Actual Width
1.181 Inch | 29.997 Millimeter
Nominal Width
1.181 Inch | 29.997 Millimeter
Shaft Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


