SKF
SKF
47690 / 4.766X6.001X1.063 SCOT1 R
SKF SKF
Description
CRSEAL 47690 / 4.766X6.001X1.063 SCOT1 R ; LIP SEAL
Lip Seal; 4-49/64" Shaft Dia; 6.001" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1-1/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Part #
47690 / 4.766X6.001X1.063 SCOT1 R
BDI #
1253015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/47690-4-766X6-001X1-063-SCOT1-R/p/1253015
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.37
EAN
0085311036801
Product Group - BDI
S02250
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
47690
Weight / LBS
0.813
Long Description
Lip Seal; 4-49/64" Shaft Dia; 6.001" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1-1/16" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Housing Bore
6.001 Inch | 152.425 Millimeter
Shaft Diameter
4.766 Inch | 121.056 Millimeter
Nominal Width
1.063 Inch | 27 Millimeter
Actual Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh