SKF
SKF
47691 / 4.767X6.308X1.035 PLUSXL
SKF SKF
Description
CRSEAL 47691 / 4.767X6.308X1.035 PLUSXL ; SCOT SEAL
Lip Seal; 4.767" Shaft Dia; 6.308" Housing Bore; 1.035" Nominal Width; Nitrile Lip; Solid Seal; 1.035" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Part #
47691
BDI #
20292317
Details
268.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/47691-4-767X6-308X1-035-PLUSXL/p/20292317
Your Price
$ 268.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.38
EAN
0085311314190
Product Group - BDI
S02252
Generic Design Code
C_R_SCOT PLUS XL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOT PLUS XL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
47691
Long Description
Lip Seal; 4.767" Shaft Dia; 6.308" Housing Bore; 1.035" Nominal Width; Nitrile Lip; Solid Seal; 1.035" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Shaft Diameter
4.767 Inch | 121.082 Millimeter
Housing Bore
6.308 Inch | 160.223 Millimeter
Actual Width
1.035 Inch | 26.289 Millimeter
Nominal Width
1.035 Inch | 26.289 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


