https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-48-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mzh8aW1hZ2UvanBlZ3xhR0l5TDJnM055OHhNREUxTURZMk5qVTJOemN4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBPRjh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWMxMDI1MDM5MWEwMmUyOWZkN2U4ZDc4NTM2MzE1MGQ2ZGM3NzQwYTczNDdmMGUzYjdmNDkwY2RhZjNhMTc2Nw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-48-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1Mzh8aW1hZ2UvanBlZ3xhR0l5TDJnM055OHhNREUxTURZMk5qVTJOemN4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBPRjh4WDFkVFh6TXdNSGd6TURBdWFuQm58OWMxMDI1MDM5MWEwMmUyOWZkN2U4ZDc4NTM2MzE1MGQ2ZGM3NzQwYTczNDdmMGUzYjdmNDkwY2RhZjNhMTc2Nw
TIMKEN
TIMKEN
487512
TIMKEN TIMKEN
Description
487512 OIL SEAL ; SMALL BORE INCH
Oil Seal; 0.44" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Part #
487512
BDI #
23077375
Details
56.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/487512/p/23077375
Your Price
$ 56.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0013992226600
Product Group - BDI
S02250
Generic Design Code
TIM_48
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
48
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 0.44" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.44 Inch | 11.176 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

