https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
SKF
SKF
48883 / 4.875X6.375X0.516 CRW3 R
SKF SKF
Description
CRSEAL 48883 / 4.875X6.375X0.516 CRW3 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 4-7/8" Shaft Dia; 6-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW3 Seal Design Code
Part #
48883
BDI #
1253133
Details
206.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/48883-4-875X6-375X0-516-CRW3-R/p/1253133
Your Price
$ 206.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.199
EAN
0085311037105
Product Group - BDI
S02250
Generic Design Code
C_R_CRW3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW3
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.582
Long Description
Lip Seal; 4-7/8" Shaft Dia; 6-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 33/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW3 Seal Design Code
Housing Bore
6.375 Inch | 161.925 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.875 Inch | 123.825 Millimeter
Actual Width
0.516 Inch | 13.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

