

SKF
SKF
490X530X20.5 HS5 D
SKF SKF
Description
CRSEAL 490X530X20.5 HS5 D SGL LIP SEAL ; NON-RETURNABLE
490MM Shaft Dia; 530MM Housing Bore; 20.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 20.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Part #
490X530X20.5 HS5 D
BDI #
1253165
Details
2400.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/490X530X20-5-HS5-D/p/1253165
Your Price
$ 2,400.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.35
EAN
0085311172660
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.188
Long Description
490MM Shaft Dia; 530MM Housing Bore; 20.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 20.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS5 Seal Design Code
Shaft Diameter
19.291 Inch | 490 Millimeter
Actual Width
0.807 Inch | 20.5 Millimeter
Housing Bore
20.866 Inch | 530 Millimeter
Nominal Width
0.807 Inch | 20.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh