Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

493291 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzMXxpbWFnZS9qcGVnfGFEVTFMMmc1TkM4NU16RTFNRGczTkRneU9URXdMbXB3Wnd8NWY1MzFhNGNhZDg3MWJlOWZkYTNlN2JmMzk0MzEzM2E5MDg2YmJhYWM4Y2RjNTg4NDBlOTE1MDhjNWU3ZWRhNg
1345368 Oil Seals 

TIMKEN TIMKEN

493291

Description

493291 OIL SEAL ; 2.283" SHAFT DIAMETER 2 LIP

58MM Shaft Dia; 80.14MM Housing Bore; 9.53MM Nominal Width; Nitrile Lip; Solid Seal; 9.53MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; 49 Seal Design Code

Part #

493291

BDI #
1345368

Details

52.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.037
EAN
0053893496184
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
49
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
493291
Weight / LBS
0.082
Long Description
58MM Shaft Dia; 80.14MM Housing Bore; 9.53MM Nominal Width; Nitrile Lip; Solid Seal; 9.53MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; 49 Seal Design Code
Nominal Width
0.375 Inch | 9.53 Millimeter
Shaft Diameter
2.283 Inch | 58 Millimeter
Actual Width
0.375 Inch | 9.53 Millimeter
Housing Bore
3.155 Inch | 80.14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh