https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
TIMKEN
TIMKEN
4934
TIMKEN TIMKEN
Description
4934 OIL SEAL ; SMALL BORE INCH
1.503" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Part #
4934
BDI #
1345370
Details
27.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4934/p/1345370
Your Price
$ 27.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.032
EAN
0053893465234
Product Group - BDI
S02250
Generic Design Code
NAT_79
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
79
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4934
Weight / LBS
0.071
Long Description
1.503" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Actual Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
1.503 Inch | 38.176 Millimeter
Housing Bore
2.374 Inch | 60.3 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

