https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RPD-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1NXxpbWFnZS9qcGVnfGFEWmtMMmhqTVM4eE1ESTVNelF3TmpNd01qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMFJCUlY5U1VFUmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDZlODhiNjhjNjFlNmFiZTM4NWJlN2Q3YzdjZjYyNjZiMmY4ZWNkMDAxY2VlODA5ZTgyZWNhNjIwZGNjZjg5NDY
JOHNS MANVILLE
JOHNS MANVILLE
4950 11019
JOHNS MANVILLE JOHNS MANVILLE
Description
4950 11019 SPLIT LIP SEAL ; NON RETURNABLE NBR 49.5 51.375 .812
49-1/2" Shaft Dia; 51-3/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
4950 11019
BDI #
19062142
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/4950-11019/p/19062142
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.89
EAN
0827834125835
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
4950 11019
Weight / LBS
8.5959
Long Description
49-1/2" Shaft Dia; 51-3/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
49.5 Inch | 1257.3 Millimeter
Housing Bore
51.375 Inch | 1304.925 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

