https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-88-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzN3xpbWFnZS9qcGVnfGFHUmxMMmd6TWk4eE1EYzJPREE0TkRjNU5UUXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9GOHlYek13TUhnek1EQXVhbkJufDY3ZDBiZDJjZmJkODRiMjMwOWJhNThjNjRkMDdlZmI5Y2Q5ZmQyNjEwMGNjZDQ2ZWVmZWNmYjFiN2RhYjRiYWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-88-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzN3xpbWFnZS9qcGVnfGFHUmxMMmd6TWk4eE1EYzJPREE0TkRjNU5UUXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9GOHlYek13TUhnek1EQXVhbkJufDY3ZDBiZDJjZmJkODRiMjMwOWJhNThjNjRkMDdlZmI5Y2Q5ZmQyNjEwMGNjZDQ2ZWVmZWNmYjFiN2RhYjRiYWY
TIMKEN
TIMKEN
4950
TIMKEN TIMKEN
Description
4950 OIL SEAL ; 1.748" SHAFT DIAMETER 2 LIP
1.748" Shaft Dia; 2.619" Housing Bore; 0.33" Nominal Width; Polyacrylate Lip; Solid Seal; 0.33" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Part #
4950
BDI #
1345404
Details
21.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4950/p/1345404
Your Price
$ 21.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.039
EAN
0053893465241
Product Group - BDI
S02250
Generic Design Code
NAT_88
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
88
Other Features
Bonded | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4950
Weight / LBS
0.088
Long Description
1.748" Shaft Dia; 2.619" Housing Bore; 0.33" Nominal Width; Polyacrylate Lip; Solid Seal; 0.33" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 88 Seal Design Code
Shaft Diameter
1.748 Inch | 44.399 Millimeter
Nominal Width
0.33 Inch | 8.382 Millimeter
Housing Bore
2.619 Inch | 66.523 Millimeter
Actual Width
0.33 Inch | 8.382 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

