https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHSmhMMmhtTkM4eE1EYzJOekUzTURVMk9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFBeFh6RmZNekF3ZURNd01DNXFjR2N8ZmRmZWNhMWI4NWY2ZTdlODg4ZjY4NTM1OTJlOWViZDc5NTQyOTBlNjM3ZGE2MTQzMDdmNDc2ZDViNDdjYTQ0ZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHSmhMMmhtTkM4eE1EYzJOekUzTURVMk9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFBeFh6RmZNekF3ZURNd01DNXFjR2N8ZmRmZWNhMWI4NWY2ZTdlODg4ZjY4NTM1OTJlOWViZDc5NTQyOTBlNjM3ZGE2MTQzMDdmNDc2ZDViNDdjYTQ0ZQ
TIMKEN
TIMKEN
50081
TIMKEN TIMKEN
Description
50081 OIL SEAL ; 1.719" SHAFT DIAMETER 1 LIP
1-23/32" Shaft Dia; 2-7/8" Housing Bore; 0.469" Nominal Width; Leather Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5L Seal Design Code
Part #
50081
BDI #
1345673
Details
113.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/50081/p/1345673
Your Price
$ 113.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.12
EAN
0053893468303
Product Group - BDI
S02250
Generic Design Code
C_R_P1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
5L
Other Features
Bonded | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
50081
Weight / LBS
0.265
Long Description
1-23/32" Shaft Dia; 2-7/8" Housing Bore; 0.469" Nominal Width; Leather Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5L Seal Design Code
Actual Width
0.468 Inch | 11.887 Millimeter
Housing Bore
2.875 Inch | 73.025 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
1.719 Inch | 43.663 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

