https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
SKF
SKF
500X540X20 HDSA1 RD
SKF SKF
Description
CRSEAL 500X540X20 HDSA1 RD DBL LIP SEAL
500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Part #
500X540X20 HDSA1 RD
BDI #
22782186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/500X540X20-HDSA1-RD/p/22782186
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.4
EAN
7316577067807
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
500X540X20 HDSA1 RD
Weight / LBS
5.291
Long Description
500MM Shaft Dia; 540MM Housing Bore; 20MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Housing Bore
21.26 Inch | 540 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

