Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50126 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-P1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFHSmhMMmhtTkM4eE1EYzJOekUzTURVMk9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFBeFh6RmZNekF3ZURNd01DNXFjR2N8ZmRmZWNhMWI4NWY2ZTdlODg4ZjY4NTM1OTJlOWViZDc5NTQyOTBlNjM3ZGE2MTQzMDdmNDc2ZDViNDdjYTQ0ZQ
1345674 Oil Seals 

TIMKEN TIMKEN

50126

Description

50126 OIL SEAL ; SMALL BORE INCH

1-13/32" Shaft Dia; 2-1/8" Housing Bore; 7/16" Nominal Width; Leather Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5L Seal Design Code

Part #

50126

BDI #
1345674

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.058
EAN
0053893468327
Product Group - BDI
S02250
Generic Design Code
C_R_P1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
5L
Other Features
Bonded | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
50126
Weight / LBS
0.128
Long Description
1-13/32" Shaft Dia; 2-1/8" Housing Bore; 7/16" Nominal Width; Leather Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5L Seal Design Code
Housing Bore
2.125 Inch | 53.975 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.406 Inch | 35.712 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh