https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-5S-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MXxpbWFnZS9qcGVnfGFHWmxMMmd3TWk4eE1EYzJOamcwTXprd05EQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MVUxOHhYek13TUhnek1EQXVhbkJufDcwZTEwYzhiMDQ0MDI3ZjE4Y2Q4NjAwNTA4Mzg4NmU4OGNhZTYwMTg2ODU0Y2Y2ODA5MGQ0NjM5N2VkYTU3Yjg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-5S-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MXxpbWFnZS9qcGVnfGFHWmxMMmd3TWk4eE1EYzJOamcwTXprd05EQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MVUxOHhYek13TUhnek1EQXVhbkJufDcwZTEwYzhiMDQ0MDI3ZjE4Y2Q4NjAwNTA4Mzg4NmU4OGNhZTYwMTg2ODU0Y2Y2ODA5MGQ0NjM5N2VkYTU3Yjg
TIMKEN
TIMKEN
50569
TIMKEN TIMKEN
Description
50569 OIL SEAL ; SMALL BORE INCH
1-5/8" Shaft Dia; 2-5/8" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5S Seal Design Code
Part #
50569
BDI #
1345690
Details
63.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/50569/p/1345690
Your Price
$ 63.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.077
EAN
0053893468426
Product Group - BDI
S02250
Generic Design Code
NAT_5S
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
5S
Other Features
Bonded | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
50569
Weight / LBS
0.171
Long Description
1-5/8" Shaft Dia; 2-5/8" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 5S Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.625 Inch | 66.675 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

