Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5070 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
1345694 Oil Seals 

TIMKEN TIMKEN

5070

Description

5070 OIL SEAL ; 1.803" SHAFT DIAMETER 1 LIP

1.803" Shaft Dia; 2.965" Housing Bore; 1/4" Nominal Width; Felt Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 29 Seal Design Code

Part #

5070

BDI #
1345694

Details

66.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 66.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.055
EAN
0053893465401
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
29
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5070
Weight / LBS
0.123
Long Description
1.803" Shaft Dia; 2.965" Housing Bore; 1/4" Nominal Width; Felt Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 29 Seal Design Code
Housing Bore
2.965 Inch | 75.311 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.803 Inch | 45.796 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh