JOHNS MANVILLE
JOHNS MANVILLE
5096 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
5096 H1L5 SOLID SEAL ; NON RETURNABLE
4-31/64" Shaft Dia; 6.626" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
5096 H1L5
BDI #
18227157
Details
146.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5096-H1L5/p/18227157
Your Price
$ 146.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.15
EAN
0827834126429
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
5096 H1L5
Weight / LBS
2.5346
Long Description
4-31/64" Shaft Dia; 6.626" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Nominal Width
1.625 Inch | 41.275 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter
Housing Bore
6.626 Inch | 168.3 Millimeter
Shaft Diameter
4.484 Inch | 113.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


