Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50X67X9TB-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTB8aW1hZ2UvanBlZ3xhRE0xTDJneVl5ODVOamMyTVRNek5UazNNakUwTG1wd1p3fDhhYzAzYmNlODgyYzA4Nzk3OGVhNWQxMWYxZDg3YjEwNmVjYTBjMDdjZDNmNmEyMGRlYWU5N2I1YzRmMTdjNzI
886378 Oil Seals 

DICHTOMATIK DICHTOMATIK

50X67X9TB-BX

Description

50X67X9TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING

50MM Shaft Dia; 67MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

50X67X9TB-BX

BDI #
886378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
0750886397496
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
50X67X9TB
Weight / LBS
1.46
Long Description
50MM Shaft Dia; 67MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Housing Bore
2.638 Inch | 67 Millimeter
Actual Width
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh