https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NnxpbWFnZS9qcGVnfGFHWXhMMmhoWmk4eE1EYzJPRGMwTURBMU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU0xOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw4ZjY2YjYxNDAyZDZlMDgxNmQ1N2VmZTVmNGQ2ZjljMjdkMGU4Zjc0MWFhNzUxZWNlMjAxMDQ1NzljZDViMGM0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NnxpbWFnZS9qcGVnfGFHWXhMMmhoWmk4eE1EYzJPRGMwTURBMU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU0xOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw4ZjY2YjYxNDAyZDZlMDgxNmQ1N2VmZTVmNGQ2ZjljMjdkMGU4Zjc0MWFhNzUxZWNlMjAxMDQ1NzljZDViMGM0
TIMKEN
TIMKEN
5113
TIMKEN TIMKEN
Description
5113 OIL SEAL ; 2" SHAFT DIAMETER 1 LIP
2" Shaft Dia; 2.745" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code
Part #
5113
BDI #
1345729
Details
69.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5113/p/1345729
Your Price
$ 69.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.037
EAN
0053893465531
Product Group - BDI
S02250
Generic Design Code
C_R_HD3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
203
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5113
Weight / LBS
0.082
Long Description
2" Shaft Dia; 2.745" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 0.23" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.234 Inch | 5.944 Millimeter
Housing Bore
2.745 Inch | 69.723 Millimeter
Actual Width
0.23 Inch | 5.842 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

