Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

511X561X22 HDSA2 VD https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
22780793 Oil Seals 

SKF SKF

511X561X22 HDSA2 VD

Description

CRSEAL 511X561X22 HDSA2 VD DBL LIP SEAL

511MM Shaft Dia; 561MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

511X561X22 HDSA2 VD

BDI #
22780793

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.82
EAN
0085311535274
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
511X561X22 HDSA2 VD
Weight / LBS
6.217
Long Description
511MM Shaft Dia; 561MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
22.087 Inch | 561 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
20.118 Inch | 511 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh