https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRGN5TDJoak5TOHhNRGN4TVRNd056WXhOakk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRPVjh4WHpNd01IZ3pNREF1YW5CbnxhOGRjMGUwYTA4MWQ5OTVkMGRmYzNkYWUzYjUzNmEzNWJjMTZjOTEwMzNiMTUwNDEwMWE0NmI3MWU0Mjg0ZWQx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRGN5TDJoak5TOHhNRGN4TVRNd056WXhOakk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRPVjh4WHpNd01IZ3pNREF1YW5CbnxhOGRjMGUwYTA4MWQ5OTVkMGRmYzNkYWUzYjUzNmEzNWJjMTZjOTEwMzNiMTUwNDEwMWE0NmI3MWU0Mjg0ZWQx
SKF
SKF
513154 / 14.5X15.922X0.516 HS6 R
SKF SKF
Description
CRSEAL 513154 / 14.5X15.922X0.516 HS6 R ; NON-RETURNABLE SGL LIP SEAL
14-1/2" Shaft Dia; 15-59/64" Housing Bore; 0.516" Nominal Width; Nitrile Lip; Split Seal; 33/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Part #
513154
BDI #
1253403
Details
1234.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/513154-14-5X15-922X0-516-HS6-R/p/1253403
Your Price
$ 1,234.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.625
EAN
0085311388993
Product Group - BDI
S02250
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.581
Long Description
14-1/2" Shaft Dia; 15-59/64" Housing Bore; 0.516" Nominal Width; Nitrile Lip; Split Seal; 33/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Shaft Diameter
14.5 Inch | 368.3 Millimeter
Nominal Width
0.516 Inch | 13.106 Millimeter
Actual Width
0.516 Inch | 13.106 Millimeter
Housing Bore
15.922 Inch | 404.419 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

