https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDB8aW1hZ2UvanBlZ3xhR016TDJoaE9TOHhNRGN4TVRBeU56TXhPRGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEpmTWw5T1UxOHpNREI0TXpBd0xtcHdad3wzMTBiMDJlN2VjYjBiZmI4NTY5MWNiMmZiY2NjN2VjODkzNDFkOGM4NmNlNTc0ZTc5ZTU5ODVlNjBlYjBlN2Y0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDB8aW1hZ2UvanBlZ3xhR016TDJoaE9TOHhNRGN4TVRBeU56TXhPRGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEpmTWw5T1UxOHpNREI0TXpBd0xtcHdad3wzMTBiMDJlN2VjYjBiZmI4NTY5MWNiMmZiY2NjN2VjODkzNDFkOGM4NmNlNTc0ZTc5ZTU5ODVlNjBlYjBlN2Y0
SKF
SKF
51X63X6 HMA2 R
SKF SKF
Description
CRSEAL 51X63X6 HMA2 R LIP SEAL ; NON-RETURNABLE
51MM Shaft Dia; 63MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA2 Seal Design Code
Part #
51X63X6 HMA2 R
BDI #
1253436
Details
21.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/51X63X6-HMA2-R/p/1253436
Your Price
$ 21.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311503341
Product Group - BDI
S02250
Generic Design Code
C_R_HMA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
51X63X6 HMA2 R
Weight / LBS
0.069
Long Description
51MM Shaft Dia; 63MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HMA2 Seal Design Code
Housing Bore
2.48 Inch | 63 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
2.008 Inch | 51 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

