https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
SKF
SKF
520X570X18 HDS7K H
SKF SKF
Description
CRSEAL 520X570X18 HDS7K H SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 520MM Shaft Dia; 570MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Part #
520X570X18 HDS7K H
BDI #
22779115
Details
2324.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/520X570X18-HDS7K-H/p/22779115
Your Price
$ 2,324.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.64
EAN
0085311453325
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
520X570X18 HDS7K H
Weight / LBS
8.034
Long Description
Lip Seal; 520MM Shaft Dia; 570MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Shaft Diameter
20.472 Inch | 520 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
22.441 Inch | 570 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

