https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
SKF
SKF
521727 / 6.438X7.688X0.625 HS6 R
SKF SKF
Description
CRSEAL 521727 / 6.438X7.688X0.625 HS6 R ; NON-RETURNABLE SGL LIP SEAL
6-7/16" Shaft Dia; 7-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
521727
BDI #
22778948
Details
744.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/521727-6-438X7-688X0-625-HS6-R/p/22778948
Your Price
$ 744.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.64
EAN
0085311445870
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
521727
Weight / LBS
1.412
Long Description
6-7/16" Shaft Dia; 7-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
7.688 Inch | 195.275 Millimeter
Shaft Diameter
6.438 Inch | 163.525 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

