https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFEQm1MMmd6TWk4eE1EYzJPVFV4T0RJNU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZETmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDhkNGM4MDAzYjE4OTgyNDVkOWU5MWUyMjFhZDAzNDA1MjZiODI5NTViYjQ3NmI1MmU2YTJhMjllM2YzZTFiNDI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFEQm1MMmd6TWk4eE1EYzJPVFV4T0RJNU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZETmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDhkNGM4MDAzYjE4OTgyNDVkOWU5MWUyMjFhZDAzNDA1MjZiODI5NTViYjQ3NmI1MmU2YTJhMjllM2YzZTFiNDI
SKF
SKF
524362 / 21.5X0.813X1 CT3 R
SKF SKF
Description
524362/21.5X0.813X1 CT3 R SINGLE LIP SL ; NON-RETURNABLE LARGE DIAMETER
Lip Seal; 21-1/2" Shaft Dia; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Part #
524362
BDI #
1253525
Details
2657.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/524362-21-5X0-813X1-CT3-R/p/1253525
Your Price
$ 2,657.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.517
EAN
0085311092333
Product Group - BDI
S02250
Generic Design Code
C_R_CT3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT3
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
524362
Weight / LBS
3.344
Long Description
Lip Seal; 21-1/2" Shaft Dia; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

