https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFEQm1MMmd6TWk4eE1EYzJPVFV4T0RJNU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZETmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDhkNGM4MDAzYjE4OTgyNDVkOWU5MWUyMjFhZDAzNDA1MjZiODI5NTViYjQ3NmI1MmU2YTJhMjllM2YzZTFiNDI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFEQm1MMmd6TWk4eE1EYzJPVFV4T0RJNU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZETmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDhkNGM4MDAzYjE4OTgyNDVkOWU5MWUyMjFhZDAzNDA1MjZiODI5NTViYjQ3NmI1MmU2YTJhMjllM2YzZTFiNDI
SKF
SKF
524434 / 10.188X0.688X0.875 CT3 R
SKF SKF
Description
524434/10.188X0.688X0.875 CT3 R ; SGL LIP SL NON-RETURNABLE LARGE DIAMETER
10-3/16" Shaft Dia; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Part #
524434
BDI #
1253547
Details
1222.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/524434-10-188X0-688X0-875-CT3-R/p/1253547
Your Price
$ 1,222.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.696
EAN
0085311092531
Product Group - BDI
S02250
Generic Design Code
C_R_CT3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT3
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
524434
Weight / LBS
1.535
Long Description
10-3/16" Shaft Dia; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Shaft Diameter
10.188 Inch | 258.775 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

