https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SC-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2MHxpbWFnZS9qcGVnfGFHSXpMMmhoWlM4eE1EYzNNREE1TlRjMk56VTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFExOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MTA3NDU4OGRlNTNlNTk2ZDhjOGY1OThmZDQyMDU0MWE0NTgzYWU3MzE1YzMyY2JjODY3NDAyZWQ1NjdkNDE5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SC-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE2MHxpbWFnZS9qcGVnfGFHSXpMMmhoWlM4eE1EYzNNREE1TlRjMk56VTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFExOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MTA3NDU4OGRlNTNlNTk2ZDhjOGY1OThmZDQyMDU0MWE0NTgzYWU3MzE1YzMyY2JjODY3NDAyZWQ1NjdkNDE5
SKF
SKF
527664 / 56X69X7.1 SC R
SKF SKF
Description
CRSEAL 527664 / 56X69X7.1 SC R ; SINGLE LIP WIPER SEAL
56MM Shaft Dia; 69MM Housing Bore; 7.1MM Nominal Width; Nitrile Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Part #
56X69X7.1 SC R
BDI #
1254149
Details
87.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/527664-56X69X7-1-SC-R/p/1254149
Your Price
$ 87.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311048439
Product Group - BDI
S02250
Generic Design Code
C_R_SC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
56X69X7.1 SC R
Weight / LBS
0.102
Long Description
56MM Shaft Dia; 69MM Housing Bore; 7.1MM Nominal Width; Nitrile Lip; Solid Seal; 7.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Nominal Width
0.28 Inch | 7.1 Millimeter
Housing Bore
2.717 Inch | 69 Millimeter
Actual Width
0.28 Inch | 7.1 Millimeter
Shaft Diameter
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

