

SKF
SKF
528535 / 17X1.063X1.5 CT1 R
SKF SKF
Description
CRSEAL 528535 / 17X1.063X1.5 CT1 R SEAL ; NON-RETURNABLE
Lip Seal; 17" Shaft Dia; 18" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Part #
528535
BDI #
1253721
Details
2039.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/528535-17X1-063X1-5-CT1-R/p/1253721
Your Price
$ 2,039.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.01
EAN
0085311093354
Product Group - BDI
S02250
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
528535
Weight / LBS
2.236
Long Description
Lip Seal; 17" Shaft Dia; 18" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Nominal Width
1.5 Inch | 38.1 Millimeter
Housing Bore
18 Inch | 457.2 Millimeter
Shaft Diameter
17 Inch | 431.8 Millimeter
Actual Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh