SKF
SKF
530X576X21 HS8 R
SKF SKF
Description
CRSEAL 530X576X21 HS8 R SGL LIP SEAL ; NON-RETURNABLE
530MM Shaft Dia; 576MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
530X576X21 HS8 R
BDI #
1253807
Details
1972.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/530X576X21-HS8-R/p/1253807
Your Price
$ 1,972.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.856
EAN
0085311158947
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.103
Long Description
530MM Shaft Dia; 576MM Housing Bore; 21MM Nominal Width; Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Actual Width
0.827 Inch | 21 Millimeter
Shaft Diameter
20.866 Inch | 530 Millimeter
Housing Bore
22.677 Inch | 576 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


