https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjV8aW1hZ2UvanBlZ3xhR0ZtTDJoa05pOHhNREE1TURBMU9ETXhOemcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRmN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjhhNzM2ZmY1NTdhMmIyMzRiMTA2N2UzMjE3ZjE5ZGNlMmRhN2JkMDJhMjU4NmQ5Mjg2ZGE5OThjMjE3YTk3Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDW1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjV8aW1hZ2UvanBlZ3xhR0ZtTDJoa05pOHhNREE1TURBMU9ETXhOemcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRmN4WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NjhhNzM2ZmY1NTdhMmIyMzRiMTA2N2UzMjE3ZjE5ZGNlMmRhN2JkMDJhMjU4NmQ5Mjg2ZGE5OThjMjE3YTk3Ng
SKF
SKF
533929 / 5.125X7X0.5 HDW1 R
SKF SKF
Description
CRSEAL 533929 / 5.125X7X0.5 HDW1 R SEAL ; NON-RETURNABLE
5-1/8" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Part #
533929
BDI #
1253874
Details
421.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/533929-5-125X7X0-5-HDW1-R/p/1253874
Your Price
$ 421.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.354
EAN
0085311473798
Product Group - BDI
S02250
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
533929
Weight / LBS
0.78
Long Description
5-1/8" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.125 Inch | 130.175 Millimeter
Housing Bore
7 Inch | 177.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

