JOHNS MANVILLE
JOHNS MANVILLE
5368 H1L7
JOHNS MANVILLE JOHNS MANVILLE
Description
5368 H1L7 SOLID SEAL ; NBR SS 2.781 3.623 .375 NON RETURNABLE
2-25/32" Shaft Dia; 3.623" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
5368 H1L7
BDI #
19062291
Details
80.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5368-H1L7/p/19062291
Your Price
$ 80.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0827834127976
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
5368 H1L7
Weight / LBS
0.1257
Long Description
2-25/32" Shaft Dia; 3.623" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Housing Bore
3.623 Inch | 92.024 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.781 Inch | 70.637 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


