SKF
SKF
537000 / 0.75X1.499X0.375 KIT R
SKF SKF
Description
CRSEAL 537000 / 0.75X1.499X0.375 KIT R ; NON-RETURNABLE SEAL KIT
Oil Seal; 0.75" Shaft; 1.503" OD; 0.375" Width; KIT Design; Nitrile Lip Material
Part #
537000
BDI #
1253899
Details
115.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/537000-0-75X1-499X0-375-KIT-R/p/1253899
Your Price
$ 115.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.088
EAN
0085311189279
Product Group - BDI
S02250
Noun
Seal
Product Detail
Oil Seal
Product Specification
Oil Seal; 0.75" Shaft; 1.503" OD; 0.375" Width; KIT Design; Nitrile Lip Material
Long Description
Oil Seal; 0.75" Shaft; 1.503" OD; 0.375" Width; KIT Design; Nitrile Lip Material

