https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhREkwTDJoaE5TOHhNREE1TURBMU1qQTVNVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJUVRGZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8NjQyZDhmYTk0OTFjOTZiOTE5MTc3Mjg2ZTkyODQ2ZTY3ZTljMGQ2NTMwZDhkNjgyODA0MTI0NDNiOTgzZTA2NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhREkwTDJoaE5TOHhNREE1TURBMU1qQTVNVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJUVRGZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8NjQyZDhmYTk0OTFjOTZiOTE5MTc3Mjg2ZTkyODQ2ZTY3ZTljMGQ2NTMwZDhkNjgyODA0MTI0NDNiOTgzZTA2NQ
SKF
SKF
538529 / 2.562X3.5X0.433 CRWHA1 V
SKF SKF
Description
CRSEAL 538529 / 2.562X3.5X0.433 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
2.562" Shaft Dia; 3-1/2" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
538529
BDI #
1253921
Details
179.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/538529-2-562X3-5X0-433-CRWHA1-V/p/1253921
Your Price
$ 179.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.093
EAN
0085311258418
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
538529
Weight / LBS
0.205
Long Description
2.562" Shaft Dia; 3-1/2" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
2.562 Inch | 65.075 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

