SKF
SKF
538743
SKF SKF
Description
CRSEAL 538743 LIP SEAL ; NON-RETURNABLE
2-1/8" Shaft Dia; 3.005" Housing Bore; 0.302" Nominal Width; Nitrile Lip; Solid Seal; 0.302" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA27 Seal Design Code
Part #
538743
BDI #
22779024
Details
69.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/538743/p/22779024
Your Price
$ 69.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.038
EAN
0085311449885
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA27
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
538743
Weight / LBS
0.083
Long Description
2-1/8" Shaft Dia; 3.005" Housing Bore; 0.302" Nominal Width; Nitrile Lip; Solid Seal; 0.302" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA27 Seal Design Code
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Housing Bore
3.005 Inch | 76.327 Millimeter
Actual Width
0.302 Inch | 7.671 Millimeter
Nominal Width
0.302 Inch | 7.671 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


