

SKF
SKF
550217 / 1.496X2.051X0.335 HMSA33 R
SKF SKF
Description
CRSEAL 550217 /1.496X2.051X0.335 HMSA33R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.496" Shaft Dia; 2.051" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Part #
550217
BDI #
1254017
Details
47.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/550217-1-496X2-051X0-335-HMSA33-R/p/1254017
Your Price
$ 47.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311048743
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA33
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA33
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
550217
Weight / LBS
0.087
Long Description
Lip Seal; 1.496" Shaft Dia; 2.051" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Housing Bore
2.051 Inch | 52.095 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh